Specifications
Details
- Accuracy± 0.25 %
- Electrical ConnectionDIN EN 175301-803 Form A (4-Pin)
- MaterialStainless Steel
- Output4 to 20 mA
- Power Supply TypeDC
- Pressure Range0 to 1000 psi
- Process ConnectionSAE 6 Male 9/16-18 UNF 2 A
- SeriesHDA 4700
- Standards MetC22.2 No. 61010-1, CE, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, UL 61010-1, UL
- Temperature Range-13 to 185 °F
- Transducer TypePressure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)