1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
00907308
00907308
MI ITEM #
03762493
MFR #
00907308
Price
$1,491.34
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
HYDAC CORP 00907308
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
00907308
00907308
MI ITEM #
03762493
MFR #
00907308
Mfr description
HDA 4744-B-060-000
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,491
.34
/each
Add to Cart
Specifications
Details
Accuracy
0.25 %
Electrical Connection
Binder series 714 M18 / 4p
Output
0 to 10V
Pressure Range
60 bar
Process Connection
G1/4 A ISO 1179-2
Series
HDA 4700
Standards Met
UL
Transducer Type
Pressure
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items