Specifications
Details
- Ampere Rating2 A
- MaterialAluminum
- Max Operating Temperature158 °F
- Mounting TypeOptional
- Product TypePressure Switches
- TypeElectronic Pressure Switch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)