1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
907558
HDA 4745-A-010-000
MI ITEM #
03762528
MFR #
907558
Your Price
$1,300.86
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
HYDAC CORP 907558
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
907558
HDA 4745-A-010-000
MI ITEM #
03762528
MFR #
907558
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,300.86
/each
(List
$1,561.03
)
Qty
Add to Cart
Overview
Mfr description
HDA 4745-A-010-000
Specifications
Series
HDA 4700
Accuracy
± 0.5
Output
4 to 20 mA
Electrical Connection
Male EN175301-803 3 Pole
Pressure Range
0 to 10 bar
Weight
0.320 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought