Motion
00908483

HYDAC CORP
00908483

00908483
MI ITEM #03762616
MFR #00908483
Price$1,298.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00908483

00908483
MI ITEM #03762616
MFR #00908483

Mfr description
HDA 4446-A-016-000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,298.41/each

Specifications

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    Male M12 x 1, 4 Pole
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    16 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4400
  • Standards Met
    CE, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, UL, CULUS
  • Temperature Range
    -13 to 212 °F
  • Transducer Type
    Pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)