Specifications
Dimensions
- Port 1 Size/Type1/4 in BSPP
- Port Size1/4 BSPP
Details
- DisplayWith Display
- Electrical ConnectionConnector
- Number Of Outputs1
- Pressure Comparison TypeRelative
- Standards MetUL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)