Motion
908701
EDS 1792-P-016-000
Mi Item #03762644
MFR #908701
Price$4,053.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EDS 1792-P-016-000
Mi Item #03762644
MFR #908701

Mfr description
EDS 1792-P-016-000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,053.64/each

Specifications

Details

  • Ampere Rating
    2 A
  • Material
    Aluminum
  • Max Operating Temperature
    158 °F
  • Mounting Type
    Optional
  • Product Type
    Pressure Switches
  • Type
    Electronic Pressure Switch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)