Motion
00908816

HYDAC CORP
00908816

EDS 1792-P-100-009 (725 PSI)
Mi Item #03762664
MFR #00908816
Price$4,053.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00908816

EDS 1792-P-100-009 (725 PSI)
Mi Item #03762664
MFR #00908816

Mfr description
EDS 1792-P-100-009 (725 PSI)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,053.64/each

Specifications

Dimensions

  • Maximum Load Current
    20 mA
  • Port 1 Size/Type
    1/4 in BSPP
  • Port Size
    1/4 BSPP

Details

  • Display
    With Display
  • Electrical Connection
    Terminal Block
  • Maximum Load Voltage
    10 V
  • Number Of Outputs
    4
  • Pressure Comparison Type
    Relative
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)