Specifications
Details
- Ampere Rating1.2 A
- MaterialStainless Steel
- Max Operating Temperature176 °F
- Product TypePressure Switches
- TypeElectronic Pressure Switch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)