Specifications
Dimensions
- Pressure Port SizeM12
- Weight0.1102 lbs
Details
- Accuracy± 2.0 %
- Electrical ConnectionM12 Male, 4-Pin
- MaterialStainless Steel
- Output4 to 20 mA
- Power Supply TypeDC
- Process ConnectionG1/4 A ISO 1179-2
- SeriesETS 7000
- Standards MetUL 61010-1, C22.2 No 61010-1, CE Mark EN 61000-6-1 / 2 / 3 / 4, RU Mark Certificate No. E318391
- Temperature Range-13 to 185 °F
- Transducer TypeTemperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)