Specifications
Dimensions
- Weight0.33 lbs
Details
- Accuracy± 0.25 %
- Electrical ConnectionDIN EN 175301-803 Form A (4-Pin)
- MaterialStainless Steel
- Output4 to 20 mA
- Power Supply TypeDC
- Pressure Range0 to 250 bar
- Process ConnectionG1/4 A ISO 1179-2
- SeriesHDA 4700
- Standards MetAmerican Bureau of Shipping, CE Mark, EN 61000-6-1, Bureau Veritas, EN 61000-6-2, EN 61000-6-3, Det Norske Veritas / Germanischer Lloyd, EN 61000-6-4, Lloyds Register of Ships
- Temperature Range-13 to 185 °F
- Transducer TypePressure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)