Motion
909510
909510
MI ITEM #03762768
MFR #909510
Price$984.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
909510
MI ITEM #03762768
MFR #909510

Mfr description
HDA 4185-B-0050-000-F1(PSI)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$984.65/each

Specifications

Dimensions

  • Weight
    0.33 lbs

Details

  • Accuracy
    ± 0.5 %
  • Electrical Connection
    Male, EN175301-803, 3 Pole + PE
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    100 psi
  • Process Connection
    1/4-18 NPT
  • Series
    HDA 4100
  • Standards Met
    CE, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, cULus
  • Temperature Range
    -13 to 212 °F
  • Transducer Type
    Pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)