1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
909619
Electronic Temperature Switch - -13 to 212 °F Temperature Range
Mi Item #
03762782
MFR #
909619
Price
$1,266.75
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Heat Exchangers
Adjustable Temperature Switches
HYDAC CORP 909619
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
909619
Electronic Temperature Switch - -13 to 212 °F Temperature Range
Mi Item #
03762782
MFR #
909619
Mfr description
ETS 3226-2-250-000
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,266
.75
/each
Add to Cart
Specifications
Dimensions
Overall Width
1.5906 in
Weight
185 g
Details
Connection Type
4 Pole, Male M12x1
Temperature Range
-13 to 212 °F
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items