Motion
00920005

HYDAC CORP
00920005

Transducer - HDA 4400 Series, 9000 psi, Input DC, Output 0 to 10 Vdc, Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. M12 Male, 4-Pin, -13 to 185 °F
Mi Item #03762834
MFR #00920005
Price$1,298.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00920005

Transducer - HDA 4400 Series, 9000 psi, Input DC, Output 0 to 10 Vdc, Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. M12 Male, 4-Pin, -13 to 185 °F
Mi Item #03762834
MFR #00920005

Mfr description
HDA 4476-B-9000-000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,298.41/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    M12 Male, 4-Pin
  • Material
    Stainless Steel
  • Output
    0 to 10 Vdc
  • Power Supply Type
    DC
  • Pressure Range
    9000 psi
  • Process Connection
    SAE 6 Male 9/16-18 UNF 2 A
  • Series
    HDA 4400
  • Standards Met
    CE, CSA, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, UL
  • Temperature Range
    -13 to 185 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)