Specifications
Details
- Accuracy± 0.5 %
- Electrical ConnectionDIN EN 175301-803 Form A (4-Pin)
- MaterialStainless Steel
- Output0 to 10 Vdc
- Power Supply TypeDC
- Pressure Range30 psi
- Process Connection1/4 in -18
- SeriesHDA 4300
- Standards MetDIN 16086, DIN 43650, DIN EN 175301-803, DIN EN 60068-2-6, DIN EN 60529, UL
- Temperature Range-13 to 185 °F
- Transducer TypePressure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)