Motion
0110 D 005 BH4HC /-V

HYDAC CORP
0110 D 005 BH4HC /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 5 micron, 29 gpm Max Flow
MI ITEM #03762883
MFR #0110 D 005 BH4HC /-V
Your Price$232.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0110 D 005 BH4HC /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 5 micron, 29 gpm Max Flow
MI ITEM #03762883
MFR #0110 D 005 BH4HC /-V

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$232.14/each(List $266.97)

Overview

Mfr description
0110 D 005 BH4HC /-V
  • BH4HC - High Collapse (3045 psid)
  • Fiberglass, Non-Woven
  • 1, 3, 5, 10, & 20 micron
  • Filtration Rating ßx(c) ≥ 1000
  • High Beta Stability
  • Structurally Designed for Dynamic Flow Conditions
  • Collapse Rating 290 psid
  • Depth Filtration
  • Disposable

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    5 micron
  • Beta Rating
    ≥1000
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    3045 psid
  • Filter Material
    Glass Fiber
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Betamicron
  • Manufacturer Catalog
  • Filter Design
    Pleated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text