Motion
0500 D 020 BH4HC /-V

HYDAC CORP
0500 D 020 BH4HC /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 20 micron
Mi Item #03762897
MFR #0500 D 020 BH4HC /-V
Price$1,091.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0500 D 020 BH4HC /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 20 micron
Mi Item #03762897
MFR #0500 D 020 BH4HC /-V

Mfr description
0500 D 020 BH4HC /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,091.56/each

Specifications

Dimensions

  • Element Size
    0500
  • Inside Diameter
    1.8900 in,48 mm
  • Length
    10.0000 in,254 mm
  • Outside Diameter
    3.6000 in,91.40 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Betamicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)