Motion
1261247

HYDAC CORP
1261247

In-tank Return Line Filter for Mobile Application - 851 Size
Mi Item #03762903
MFR #1261247
Price$802.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1261247

In-tank Return Line Filter for Mobile Application - 851 Size
Mi Item #03762903
MFR #1261247

Mfr description
RFM851FXXA2.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$802.87/each

Specifications

Dimensions

  • Size
    851

Details

  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Type
    In-Tank
  • Lid Material
    Polyamide, Plastic
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Hole Type
    4 Mounting Holes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)