Motion
0330 RS 125 W

HYDAC CORP
0330 RS 125 W

Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel Wire Mesh, 125 micron, 87 gpm Max Flow
MI ITEM #03762905
MFR #0330 RS 125 W
Price$509.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 RS 125 W

Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel Wire Mesh, 125 micron, 87 gpm Max Flow
MI ITEM #03762905
MFR #0330 RS 125 W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$509.21/each

Specifications

Dimensions

  • Element Size
    0330
  • Height
    7.7000 in,195 mm
  • Inside Diameter
    1.5800 in,40.10 mm
  • Length
    7.7000 in,195 mm
  • Outside Diameter
    3.0000 in,76.20 mm
  • Overall Diameter
    3.0000 in,77 mm
  • Overall Length
    7.7000 in, 195 mm
  • Width
    3.0000 in,77 mm

Details

  • Beta Rating
    Nominal
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    87 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    125 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W
  • Valve Bypass Cracking Pressure
    3 psi

Overview

Mfr description
0330 RS 125 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought