Specifications
Dimensions
- Port Size1-1/4 in
- Size160
- Weight4 lbs, 1.81 kg
Details
- Element MaterialBetamicron
- Fatigue Pressure478 psi, 33 bar
- Filter TypeIn-Tank, Inline
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate42 gpm
- Min Operating Temperature14 °F, -10 °C
- Mounting Hole Type4 Mounting Holes
- SeriesRF
- Valve Bypass Cracking Pressure43 psid, 3 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)