Motion
0500 R 010 BN/AM

HYDAC CORP
0500 R 010 BN/AM

Hydraulic Return Filter Element - Return, Cartridge, BN/AM - Betamicron®/Aquamicron®, 10 micron, 5 gpm Max Flow
MI ITEM #03762952
MFR #0500 R 010 BN/AM
Price$340.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0500 R 010 BN/AM

Hydraulic Return Filter Element - Return, Cartridge, BN/AM - Betamicron®/Aquamicron®, 10 micron, 5 gpm Max Flow
MI ITEM #03762952
MFR #0500 R 010 BN/AM

Mfr description
0500 R 010 BN/AM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.64/each

Specifications

Details

  • Beta Rating
    ≥200
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Material
    BN/AM - Betamicron®/Aquamicron®
  • Manufacturer Catalog
  • Maximum Flow Rate
    5 gpm
  • Maximum Operating Pressure
    290 psid
  • Micron Rating
    10 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    BN/AM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)