Motion
0251 RK 010 MM

HYDAC CORP
0251 RK 010 MM

Hydraulic Return Filter Element - Return, Cartridge, Plastic Fiber, 10 micron, 66 gpm Max Flow
Mi Item #03762953
MFR #0251 RK 010 MM
Price$338.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0251 RK 010 MM

Hydraulic Return Filter Element - Return, Cartridge, Plastic Fiber, 10 micron, 66 gpm Max Flow
Mi Item #03762953
MFR #0251 RK 010 MM

Mfr description
0251 RK 010 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.75/each

Specifications

Dimensions

  • Element Size
    0251
  • Inside Diameter
    1.5750 in,40 mm
  • Length
    15.5000 in,392.50 mm
  • Outside Diameter
    3.5000 in,88.90 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Plastic Fiber
  • Filter Type
    Hydraulic and Lube Filter
  • Fluid Type
    Mobilemicron
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7211-00001__SEN__AIN__V2.pdf
  • Maximum Flow Rate
    66 gpm
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Mobilemicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)