Motion
0660 R 010 ECON2

HYDAC CORP
0660 R 010 ECON2

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron, 174 gpm Max Flow
MI ITEM #03762959
MFR #0660 R 010 ECON2
Your Price$481.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0660 R 010 ECON2

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron, 174 gpm Max Flow
MI ITEM #03762959
MFR #0660 R 010 ECON2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$481.09/each(List $553.25)

Overview

Mfr description
0660 R 010 ECON2

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    10 micron
  • Beta Rating
    ≥1000
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    145 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Ecomicron®
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought