Motion
0400 RN 010 BN4HC

HYDAC CORP
0400 RN 010 BN4HC

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron
Mi Item #03762961
MFR #0400 RN 010 BN4HC
Price$347.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0400 RN 010 BN4HC

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron
Mi Item #03762961
MFR #0400 RN 010 BN4HC

Mfr description
0400 RN 010 BN4HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.34/each

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)