Motion
0250 DN 025 W/HC /-V

HYDAC CORP
0250 DN 025 W/HC /-V

Hydraulic Pressure Strainer - Pressure, Cartridge, Stainless Steel, 25 micron
MI ITEM #03762984
MFR #0250 DN 025 W/HC /-V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0250 DN 025 W/HC /-V

Hydraulic Pressure Strainer - Pressure, Cartridge, Stainless Steel, 25 micron
MI ITEM #03762984
MFR #0250 DN 025 W/HC /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0250 DN 025 W/HC /-V
  • Wire Mesh
  • Collapse Rating - 290 psid
  • Surface Filtration
  • Cleanable
  • Corrosion protection - Stainless Steel filter media and Tin/Nickel plated hardware

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    25 micron
  • Beta Rating
    Nominal
  • Filter Material
    Stainless Steel
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    14 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    W/HC
  • Manufacturer Catalog
  • Filter Design
    Wire Mesh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text