Specifications
Details
- Beta RatingNominal
- Element ApplicationPressure
- Element TypeCartridge
- Filter DesignWire Mesh
- Filter MaterialStainless Steel
- Manufacturer Catalog
- Maximum Flow Rate66 gpm
- Maximum Operating Pressure290 psid
- Maximum Temperature212 °F
- Micron Rating100 micron
- Minimum Temperature14 °F
- Seal MaterialFluorocarbon Elastomer (FKM)
- SeriesW/HC
- Valve Bypass Cracking Pressure43 psi
Overview
Mfr description
0250 DN 100 W/HC /-V