Motion
0185 R 010 ECON2

HYDAC CORP
0185 R 010 ECON2

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron, 49 gpm Max Flow
Mi Item #03763005
MFR #0185 R 010 ECON2
Price$194.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0185 R 010 ECON2

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron, 49 gpm Max Flow
Mi Item #03763005
MFR #0185 R 010 ECON2

Mfr description
0185 R 010 ECON2
  • All plastic construction - Note: Bypass valve in the end cap contains a metal spring for efficient operation. The spring can be removed if the element is crushed
  • Standard HYDAC elements sizes 1300R and 2600R with absolute ratings of 3 and 10 micron are available
  • (Light weight) for ease of handling during shipment and maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.75/each

Specifications

Dimensions

  • Element Size
    0185
  • Height
    9.0000 in,228.60 mm
  • Inside Diameter
    1.3390 in,34 mm
  • Length
    9.0000 in,228 mm
  • Outside Diameter
    2.4000 in,60 mm
  • Overall Diameter
    2.4000 in,60 mm
  • Overall Length
    9.0000 in, 228.60 mm
  • Width
    2.4000 in,60 mm

Details

  • Additional Details
    Please consult factory for synthetic fluid use
  • Beta Rating
    ≥1000
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    49 gpm
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Ecomicron®
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)