Motion
1275164

HYDAC CORP
1275164

In-tank Return Line Filter for Mobile Application - 500 Size, 10 micron, 100 psi, 6.89 bar Max, 43 psid, 3 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03763008
MFR #1275164
Price$781.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1275164

In-tank Return Line Filter for Mobile Application - 500 Size, 10 micron, 100 psi, 6.89 bar Max, 43 psid, 3 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #03763008
MFR #1275164

Mfr description
RFM ON 500VF5E1.0/0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$781.08/each

Specifications

Dimensions

  • Size
    500

Details

  • Element Material
    Optimicron
  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Rating
    10 micron
  • Filter Type
    In-Tank
  • Lid Material
    Polyamide, Plastic
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    6.89 bar, 100 psi
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Hole Type
    4 Mounting Holes
  • Valve Bypass Cracking Pressure
    43 psid, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)