Motion
0150 R 020 ECON2

HYDAC CORP
0150 R 020 ECON2

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 20 micron, 39 gpm Max Flow
Mi Item #03763017
MFR #0150 R 020 ECON2
Price$138.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0150 R 020 ECON2

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 20 micron, 39 gpm Max Flow
Mi Item #03763017
MFR #0150 R 020 ECON2

Mfr description
0150 R 020 ECON2
  • All plastic construction - Note: Bypass valve in the end cap contains a metal spring for efficient operation. The spring can be removed if the element is crushed
  • Standard HYDAC elements sizes 1300R and 2600R with absolute ratings of 3 and 10 micron are available
  • (Light weight) for ease of handling during shipment and maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.93/each

Specifications

Dimensions

  • Element Size
    0150
  • Height
    10.1000 in,257 mm
  • Inside Diameter
    0.8660 in,22 mm
  • Length
    10.1000 in,257 mm
  • Outside Diameter
    2.0000 in,50.80 mm
  • Overall Diameter
    2.0000 in,52 mm
  • Overall Length
    10.1000 in, 257 mm
  • Width
    2.0000 in,52 mm

Details

  • Additional Details
    Please consult factory for synthetic fluid use
  • Beta Rating
    ≥1000
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    39 gpm
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Ecomicron®
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)