Motion
0250 DN 003 BH/HC /-V

HYDAC CORP
0250 DN 003 BH/HC /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #03763044
MFR #0250 DN 003 BH/HC /-V
List Price$413.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0250 DN 003 BH/HC /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron
MI ITEM #03763044
MFR #0250 DN 003 BH/HC /-V

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$413.98/each for your price

Overview

Mfr description
0250 DN 003 BH4HC /-V

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    3 micron
  • Beta Rating
    ≥1000
  • Filter Material
    Fiberglass
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Betamicron
  • Manufacturer Catalog
  • Filter Design
    Pleated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought