Motion
1500 D 020 BH4HC

HYDAC CORP
1500 D 020 BH4HC

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 20 micron, 250 gpm Max Flow
MI ITEM #03763049
MFR #1500 D 020 BH4HC
List Price$4,376.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1500 D 020 BH4HC

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 20 micron, 250 gpm Max Flow
MI ITEM #03763049
MFR #1500 D 020 BH4HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,376.86/each for your price

Overview

Mfr description
1500 D 020 BH4HC
  • BH4HC - High Collapse (3045 psid)
  • Fiberglass, Non-Woven
  • 1, 3, 5, 10, & 20 micron
  • Filtration Rating ßx(c) ≥ 1000
  • High Beta Stability
  • Structurally Designed for Dynamic Flow Conditions
  • Collapse Rating 290 psid
  • Depth Filtration
  • Disposable

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    20 micron
  • Beta Rating
    ≥1000
  • Maximum Flow Rate
    250 gpm
  • Maximum Operating Pressure
    3045 psid
  • Filter Material
    Glass Fiber
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
  • Manufacturer Catalog
  • Filter Design
    Pleated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought