Motion
1284373

HYDAC CORP
1284373

Breather - Breather, 1.9300 in Dia., Phenolic Resin Impregnated Paper Filler Material
Mi Item #03763051
MFR #1284373
Price$19.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1284373

Breather - Breather, 1.9300 in Dia., Phenolic Resin Impregnated Paper Filler Material
Mi Item #03763051
MFR #1284373

Mfr description
BF P 10 G 3 W 1.0 /-AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.01/each

Specifications

Dimensions

  • Diameter
    1.9300 in

Details

  • Filler Material
    Phenolic Resin Impregnated Paper
  • Filter Type
    Breather
  • Maximum Flow Rate
    100 gpm
  • Operating Temperature Range
    -22 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)