Specifications
Dimensions
- Port 1 Size/Type3/4 in
- Port 2 Size/Type3/4 in
- Port Size3/4 in, 19.05 mm
- Weight10.00 lbs, 4.54 kg
Details
- Additional DetailsIndication Type, A = No indicator, plugged port, Cap Material, Steel, BUn, High Pressure, Division, HYDRAULIC AND LUBE FILTERS, Bypass Valve, Non-Bypass, Flow Direction, Inside - Outside, Tolerance for Cracking Pressure (Standard), 10 %, Element K Factors, 1.004
- Bowl LocationBottom Mounted
- Burst Pressure17400 psi, 1200 bar
- Collapse Rating3045 psi, 210 bar
- Connection GenderFemale
- Fatigue Pressure6090 psi, 420 bar
- Filter Rating5 micron
- Filter TypeInline Mount 4 Mounting Holes
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialDuctile Iron
- Indicator TypeA = No Indicator, Plugged Port
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate60 L/min, 16 gpm
- Maximum Operating Pressure420 bar, 6090 psi
- Min Operating Temperature14 °F, -10 °C
- Mounting ConfigurationInline
- Mounting Hole TypeTapped Hole
- Seal MaterialFluorocarbon elastomer
- SeriesDF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)