Motion
FPS 250 F2.5 G6 K

HYDAC CORP
FPS 250 F2.5 G6 K

Charging and Gauging Kit - SB Series Accumulator, SBO Series Accumulator, SK Series Accumulator, Version 4 Gas Valve (8VI-ISO 4570), 0 to 3500 psi, G6 Adapter, 8 ft Hose, Includes Case
MI ITEM #03763102
MFR #FPS 250 F2.5 G6 K
List Price$1,328.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FPS 250 F2.5 G6 K

Charging and Gauging Kit - SB Series Accumulator, SBO Series Accumulator, SK Series Accumulator, Version 4 Gas Valve (8VI-ISO 4570), 0 to 3500 psi, G6 Adapter, 8 ft Hose, Includes Case
MI ITEM #03763102
MFR #FPS 250 F2.5 G6 K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,328.93/each for your price

Overview

Mfr description
FPS 250 F2.5 G6 K

Specifications

  • Part Type
    Charging and Gauging Kit
  • Gas Valve Type
    Version 4 Gas Valve (8VI-ISO 4570)
  • Gauge Pressure Range
    0 to 3500 psi
  • Adapter Type
    G6 Adapter
  • Hose Length
    8 ft
  • Case Type
    Includes Case
  • Maximum Operating Pressure
    3500 psi
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought