Specifications
Dimensions
- Port 1 Size/Type1/2 in. NPT
- Port 2 Size/Type1/2 in. NPT
- Port Size1/2 in, 12.70 mm
- Weight5.10 lbs, 2.31 kg
Details
- Additional DetailsPort Configuration, NPT ports - NPT ported filters will be SAE with adaptors in each port, Cap Material, Steel, BUn, High Pressure, Flow Direction, Inside - Outside, Element K Factors, 5.005
- Bowl LocationBottom Mounted
- Burst Pressure15950 psi, 1100 bar
- Connection GenderFemale
- Fatigue Pressure6090 psi, 420 bar
- Filter TypeInline Mount 4 Mounting Holes
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialDuctile Iron
- Indicator TypeA = No Indicator, Plugged Port
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate30 L/min, 8 gpm
- Maximum Operating Pressure420 bar, 6090 psi
- Min Operating Temperature14 °F, -10 °C
- Mounting ConfigurationInline
- Mounting Hole Type4 Mounting Holes
- Seal MaterialNitrile Rubber
- SeriesDF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)