Motion
DFBH/HC60G3A1.1/3

HYDAC CORP
DFBH/HC60G3A1.1/3

02055489 High Pressure Hydraulic Filter - DF Series, 60 Size, 3 micron, 16 gpm, Betamicron® (High Collapse), 6090 psi Max, No Indicator - Plugged Port, Without Bypass Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03763130
MFR #DFBH/HC60G3A1.1/3
List Price$981.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFBH/HC60G3A1.1/3

02055489 High Pressure Hydraulic Filter - DF Series, 60 Size, 3 micron, 16 gpm, Betamicron® (High Collapse), 6090 psi Max, No Indicator - Plugged Port, Without Bypass Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #03763130
MFR #DFBH/HC60G3A1.1/3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$981.52/each for your price

Overview

Mfr description
DFBH/HC60TC3A1.0/3
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Choice of NPT, BSPP, SAE straight thread O-ring boss, and SAE 4-bolt flange porting (sizes 60 - 1320) to allow easy installation with maximum flexibility
  • O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, and ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids
  • Screw-in bowl or lid (on 2-pc. bowls) mounted below the filter head requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced
  • HYDAC Differential Pressure Indicators have no external dynamic seal. This results in a high system reliability due to magnetic actuation, thus eliminating a potential leak point
  • A poppet-type bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges (Optional non-bypass available)
  • For special finishes and coatings – consult HYDAC for minimum quantities, availability and pricing
  • Fatigue pressure ratings equal maximum allowable working pressure rating

Specifications

  • Filter Type
    High Pressure In-Line
  • Mounting Configuration
    In-line Threaded
  • Series
    DF
  • Size
    60
  • Filter Rating
    3 micron
  • Maximum Flow Rate
    16 gpm
  • Media Type
    Betamicron® (High Collapse)
  • Maximum Operating Pressure
    6090 psi
  • Indicator Type
    No Indicator - Plugged Port
  • Valve Bypass Cracking Pressure
    Without Bypass
  • Element Material
    Fiberglass
  • Overall Length
    189.5 mm
  • Head Material
    Ductile Iron
  • Mounting Hole Type
    4 Mounting Holes
  • Port 1 Size/Type
    3/4 NPT
  • Fatigue Pressure
    6090 psi @ 1 million cycles
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F
  • Collapse Rating
    3045 psid
  • Burst Pressure
    17400 psi
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Seal Material
    Nitrile Rubber (NBR)
  • Weight
    10.00 lbs
  • Additional Details
    HYDAC standard high pressure filter. Wide choice of models and elements,and optional features. Non-Welded Housing Design.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought