Motion
HRS 2 S 25.4 AL UNC 02056204

HYDAC CORP
HRS 2 S 25.4 AL UNC 02056204

Mounting Clamp Assembly - Heavy Duty - 1.00 in Bore, Aluminum Halves, 1 in Tube
Mi Item #03763153
MFR #HRS 2 S 25.4 AL UNC 02056204
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 2 S 25.4 AL UNC 02056204

Mounting Clamp Assembly - Heavy Duty - 1.00 in Bore, Aluminum Halves, 1 in Tube
Mi Item #03763153
MFR #HRS 2 S 25.4 AL UNC 02056204

Mfr description
HRS 2 S 25.4 AL UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.95/each

Specifications

Dimensions

  • Bolt Thread Size
    3/8 – 16 x 2-1/4 in
  • Clamp Bore Size
    1.00 in
  • Clamp Size
    2
  • Pipe Tube Or Hose Size
    1 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Manufacturer Catalog Number
    02056204
  • Material
    Aluminum
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)