Motion
94CA

3M
94CA

Scotch-Weld™ Spray Adhesive - Liquid Form, 26.2 lb, Transparent Color
Mi Item #03763172
MFR #94CA
Price$872.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
94CA

Scotch-Weld™ Spray Adhesive - Liquid Form, 26.2 lb, Transparent Color
Mi Item #03763172
MFR #94CA

Mfr description
61703 SCOTCH-WELD HI-STRENGTH POSTFORM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a longer open time and more aggressive tack than comparable adhesives
  • Permits immediate repositioning while providing long-lasting strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$872.56/each

Specifications

Dimensions

  • Container Size
    26.2 gal (US)
  • Package Size
    26.2 lb

Details

  • Application
    Carpet Bonding, Edge Banding, Laminating, Melamine Bonding, Metal Bonding, Postforming, Rubber Bonding, Spraying, Wood Working
  • Color
    Transparent
  • Cure Time
    15 min
  • Flash Point
    8 °F, -13 °C
  • Manufacturer Upc Number
    00048011617039
  • Product Form
    Liquid
  • UPC_NO
    00048011617039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)