Motion
2056503

HYDAC CORP
2056503

Medium Pressure Filter - 1.2500 in, 25 μm
Mi Item #03763190
MFR #2056503
Price$1,070.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2056503

Medium Pressure Filter - 1.2500 in, 25 μm
Mi Item #03763190
MFR #2056503

Mfr description
LFW/HC160IE25BM1.0/12B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,070.80/each

Specifications

Dimensions

  • Body Size
    1.2500 in
  • Diameter
    4.5700 in
  • Port Size
    1.2500 in
  • Weight
    8.2 lbs

Details

  • Additional Details
    Aluminum alloy is water tolerant | O-ring seals | Screw-in bowl | Poppet-type bypass valve
  • Body Material
    Aluminum
  • Bowl Material
    Aluminum Extrusion
  • Connection Type
    SAE-12 Straight Thread O-Ring Boss Ports
  • Efficiency Rating
    25 µm
  • Element Material
    Wire Mesh
  • Element Type
    HC, Wire Mesh
  • Filter Rating
    25 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    160 L/min, 42 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    42 gpm, 160 l/min
  • Maximum Operating Pressure
    100 bar, 1500 psi
  • Maximum Temperature
    212 °F
  • Media Material
    Wire Mesh
  • Micron Rating
    25 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Series
    LF
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)