Motion
2056523

HYDAC CORP
2056523

In-tank Return Line Filter for Mobile Application - 330 Size, 10 micron, 145 psi, 10.00 bar Max
Mi Item #03763195
MFR #2056523
Price$276.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2056523

In-tank Return Line Filter for Mobile Application - 330 Size, 10 micron, 145 psi, 10.00 bar Max
Mi Item #03763195
MFR #2056523

Mfr description
RFM330BKXXA1.0/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.87/each

Specifications

Dimensions

  • Size
    330
  • Weight
    9 lbs, 4.08 kg

Details

  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Rating
    10 micron
  • Filter Type
    In-Tank
  • Lid Material
    Polyamide, Plastic
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    10.00 bar, 145 psi
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Hole Type
    4 Mounting Holes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)