Motion
2056525

HYDAC CORP
2056525

In-tank Return Line Filter for Mobile Application - 75 Size, 5 micron, 145 psi, 10.00 bar Max, 43 psid, 3 bar Bypass Cracking Pressure
Mi Item #03763196
MFR #2056525
Price$255.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2056525

In-tank Return Line Filter for Mobile Application - 75 Size, 5 micron, 145 psi, 10.00 bar Max, 43 psid, 3 bar Bypass Cracking Pressure
Mi Item #03763196
MFR #2056525

Mfr description
RFMBN/HC75BD5A1.0/12T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.51/each

Specifications

Dimensions

  • Size
    75

Details

  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Rating
    5 micron
  • Filter Type
    In-Tank
  • Lid Material
    Polyamide, Plastic
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    145 psi, 10.00 bar
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Hole Type
    2 Mounting Holes
  • Valve Bypass Cracking Pressure
    43 psid, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)