Motion
2056629

HYDAC CORP
2056629

Medium Pressure Filter - 0.5000 in, 3 μm, 2.7200 in
Mi Item #03763200
MFR #2056629
Price$872.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2056629

Medium Pressure Filter - 0.5000 in, 3 μm, 2.7200 in
Mi Item #03763200
MFR #2056629

Mfr description
LFBH/HC30IB3D1.0/12-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$872.06/each

Specifications

Dimensions

  • Diameter
    2.6400 in
  • Element Length
    2.7200 in
  • Gage Port Size
    M5x0.8
  • Overall Height
    6.1600 in
  • Overall Length
    2.7200 in
  • Overall Width
    2.6400 in
  • Port Size
    0.5000 in
  • Weight
    37.7 lbs

Details

  • Additional Details
    Aluminum alloy is water tolerant | O-ring seals | Screw-in bowl | Differential Pressure Indicators have no external dynamic seal | Poppet-type bypass valve (optional)
  • Body Material
    Aluminum
  • Bowl Material
    Aluminum Extrusion
  • Connection Type
    SAE-12 Straight Thread O-Ring Boss Ports
  • Element Material
    Betamicron High Collapse
  • Element Type
    Betamicron High Collapse
  • Filter Rating
    3 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    30 L/min, 8 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Max Pressure
    100 bar, 1500 psi
  • Maximum Flow Rate
    8 gpm, 30 l/min
  • Maximum Operating Pressure
    100 bar, 1500 psi
  • Maximum Temperature
    212 °F
  • Media Material
    Betamicron
  • Media Type
    Betamicron
  • Micron Rating
    3 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Series
    LF
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)