1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
2057021
VR2ES.0/V
MI ITEM #
03763220
MFR #
2057021
Price
$83.07
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
HYDAC CORP 2057021
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
2057021
VR2ES.0/V
MI ITEM #
03763220
MFR #
2057021
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$83.07
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
1.9700 in, 50 mm
Thread Size
G 1/2
Details
Housing Material
Aluminum
Max Operating Temperature
140 °F
Type
Return Line Static Indicator
Overview
Mfr description
VR2ES.0/V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought