Specifications
Dimensions
- Port Size1-1/4 in
- Size240
- Weight4 lbs, 1.81 kg
Details
- Burst Pressure1230 psi, 85 bar
- Element MaterialOptimicron
- Fatigue Pressure478 psi, 33 bar
- Filter Rating10 micron
- Filter TypeIn-Tank, Inline
- Lid MaterialAluminum
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate63 gpm
- Maximum Operating Pressure24.82 bar, 360 psi
- Min Operating Temperature14 °F, -10 °C
- Mounting Hole Type4 Mounting Holes
- SeriesRF
- Valve Bypass Cracking Pressure43 psid, 3 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)