Motion
0660 R 020 P/HC /-KB

HYDAC CORP
0660 R 020 P/HC /-KB

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 20 micron, 174 gpm Max Flow
Mi Item #03763232
MFR #0660 R 020 P/HC /-KB
Price$276.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0660 R 020 P/HC /-KB

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 20 micron, 174 gpm Max Flow
Mi Item #03763232
MFR #0660 R 020 P/HC /-KB

Mfr description
0660 R 020 P/HC /-KB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$276.85/each

Specifications

Dimensions

  • Element Size
    0660
  • Height
    13.1000 in,332.70 mm
  • Inside Diameter
    2.6770 in,68 mm
  • Length
    13.1000 in,332.70 mm
  • Outside Diameter
    4.5000 in,114.30 mm
  • Overall Diameter
    4.5000 in,114 mm
  • Overall Length
    13.1000 in, 332.70 mm
  • Width
    4.5000 in,114 mm

Details

  • Beta Rating
    Nominal
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    P/HC - Paper
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    P/HC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)