Motion
6.01.06 D 20 BN4

HYDAC CORP
6.01.06 D 20 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron
Mi Item #03763238
MFR #6.01.06 D 20 BN4
Price$171.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
6.01.06 D 20 BN4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron
Mi Item #03763238
MFR #6.01.06 D 20 BN4

Mfr description
6.01.06 D 20 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.07/each

Specifications

Dimensions

  • Element Size
    6.01.06
  • Filter Length Designation
    6 in
  • Inside Diameter
    0.7520 in,19.10 mm
  • Length
    4.8000 in,122 mm
  • Outside Diameter
    2.2000 in,55.88 mm
  • Overall Length
    6 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 6400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)