Motion
2057904

HYDAC CORP
2057904

Duplex Return Filter for Low Pressure Application - 3 μm
Mi Item #03763241
MFR #2057904
Price$4,534.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2057904

Duplex Return Filter for Low Pressure Application - 3 μm
Mi Item #03763241
MFR #2057904

Mfr description
RFD ON 330DAL3A1.0/16V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,534.32/each

Specifications

Dimensions

  • Filter Size
    330
  • Overall Height
    12.2800 in
  • Overall Width
    15.9100 in
  • Pipe Size
    SAE DN 51
  • Weight
    29.6 lbs

Details

  • Additional Details
    O-Ring seals | Differential Pressure Indicators | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Filter Rating
    3 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    330 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, Differential Pressure Indicators
  • Material
    Aluminum
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    87 gpm, 330 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)