1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
2057980
MSL 2 A 2.X/180 V
Mi Item #
03763252
MFR #
2057980
Price
$921.12
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
HYDAC CORP 2057980
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
2057980
MSL 2 A 2.X/180 V
Mi Item #
03763252
MFR #
2057980
Mfr description
MSL 2 A 2.X/180 V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$921
.12
/each
Add to Cart
Specifications
Details
Gauge Pressure Range
4500 psi
Gauge Type
Pressure
Max Operating Temperature
160 °F
Type
Gauge Isolator
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items