Motion
DF ON 240TE10A1.X/12B6

HYDAC CORP
DF ON 240TE10A1.X/12B6

High Pressure Hydraulic Filter - DF Series, 240.0000 Size, 10 micron, 63 gpm, Optimicron®, 6090 psi, 420 bar Max, No Indicator - Plugged Port, 87 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #03763282
MFR #DF ON 240TE10A1.X/12B6
Price$1,303.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DF ON 240TE10A1.X/12B6

High Pressure Hydraulic Filter - DF Series, 240.0000 Size, 10 micron, 63 gpm, Optimicron®, 6090 psi, 420 bar Max, No Indicator - Plugged Port, 87 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #03763282
MFR #DF ON 240TE10A1.X/12B6

Mfr description
DF ON 240TE10A1.0/12B6
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Choice of NPT, BSPP, SAE straight thread O-ring boss, and SAE 4-bolt flange porting (sizes 60 - 1320) to allow easy installation with maximum flexibility
  • O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, and ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,303.13/each

Specifications

Dimensions

  • Overall Length
    308.5 mm
  • Port 1 Size/Type
    SAE 20 (1-5/8–12 UN)
  • Port 2 Size/Type
    1-1/4 in SAE Straight Thread O-ring Boss
  • Port Size
    1-1/4 in, 31.75 mm
  • Size
    240.0000
  • Weight
    26.10 lbs

Details

  • Additional Details
    HYDAC standard high pressure filter. Wide choice of models and elements,and optional features. Non-Welded Housing Design.
  • Bowl Location
    Bottom Mounted
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Burst Pressure
    17110 psi
  • Collapse Rating
    290 psid
  • Connection Gender
    Female
  • Element Material
    Fiberglass
  • Fatigue Pressure
    6090 psi @ 1 million cycles
  • Filter Rating
    10 micron
  • Filter Type
    High Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    No Indicator - Plugged Port
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    63 gpm
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Media Type
    Optimicron®
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    In-line Threaded
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Trip Pressure
    72 psid
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)