Motion
2058898

HYDAC CORP
2058898

High Pressure Filter - 20 mm, 10 μm
Mi Item #03763294
MFR #2058898
Price$1,108.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2058898

High Pressure Filter - 20 mm, 10 μm
Mi Item #03763294
MFR #2058898

Mfr description
DFBH/HC60TC10C1.0/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,108.38/each

Specifications

Dimensions

  • Body Size
    20 mm
  • Overall Height
    8.6200 in
  • Overall Width
    4.3000 in
  • Pipe Size
    20 mm
  • Port Size
    20 mm
  • Weight
    11.5 lbs

Details

  • Additional Details
    DFBH/HC60TC10C1 0/12 | inVD... in Indicator Modified with a Brass Piston for Use with High Water Based Emulsions | Solutions (HFA) and (HFC) or When Using inV in Elements
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Material
    Betamicron
  • Filter Rating
    10 μm
  • Filter Type
    High Pressure
  • Flow Rate
    60 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, Differential Pressure Indicator, O-ring seals
  • Material
    Ductile Iron
  • Max Operating Temperature
    212 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    16 gpm, 60 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Betamicron
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF...QE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)